Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Square washers Hot-dip galvanised

DIN 436 steel hot dip galv. for wood connector
WSH-SQUAR-DIN436-(HDG)-13,5X40X4

Art.-no. 04539120

EAN 4055374227160

Individual price display after login
Square washers Hot-dip galvanised

Art.-no. 04539120

Individual price display after login
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

In accordance with DIN 436
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

For wood connectors

Suitable for screw thread

M12

Internal diameter (d1)

13.5 mm

Width (a1)

40 mm

Thickness (h1)

4 mm

Material

Steel

Surface

Hot dip galvanized

RoHS-compliant

Yes

DIN

436

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information