Spring plunger with thrust pin
Spring plunger, thrust pin, steel
SPGPLNG-PIN-5.8-SPFO+-M24X52
Art.-no. 5099101324
EAN 4058794850482
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Steel spring plunger with hardened thrust pin, reinforced design for greater resistance
- Spring-loaded pressure pieces are used as locking mechanisms as well as hold-down and lift-off pins.
Product information
Datasheets(X)
![]() | |
Material of sleeve | Steel |
Property class | 5.8 |
Material of bolt | Hardened steel |
Material of spring | Spring steel |
Surface | Burnished |
RoHS-compliant | Yes |
Drive type | Hexagon socket |
Thread type x nominal diameter (d1) | M24 |
Length (l1) | 52 mm |
Bolt diameter (d2) | 12 mm |
Bolt height (h1) | 10.0 mm |
Internal drive (s) | HS8 |
Spring force start (F1) | 95 N |
Spring force end (F2) | 240 N |
Design | Strengthened design |
Product weight (per item) | 122.200 g |
