Spring cotter pin With single loop, plain A4 stainless steel
Stainless steel A4 with single loop
SPGPIN-SINGLEYE-TYPE-B-A4-5X107
Art.-no. 494995 1
EAN 7319007689525
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 5 mm |
Length (l1) | 107 mm |
Internal diameter of ring (d2) | 27 mm |
Min./max. grip range (d3) | 20-26 mm |
Diameter of hole | 27 mm |
Other standard | WN 473 |
Material | Stainless steel A4 |
Surface | Plain |
Design | With single eye |
RoHS-compliant | Yes |
