Spacer stud, polyamide, hex, F/M
Spacer stud, PA female/male thread
STUD-SPCE-PA6-I/E-WS8-M4X15-10-8
Art.-no. 4498910224
EAN 4061975375070
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Plastic spacer stud
- Female/male thread
- Polyamide 6.6 black
- Good insulating properties
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter | M4 |
Length (L) | 15 mm |
Female-thread length (c) | 10 mm |
Male thread length (B) | 8 mm |
Width across flats (SW) | 8 mm |
Material | PA 6.6 - Polyamide |
Max. temperature resistance | 110 °C |
Colour | Black |
