Socket wrench 3/4 inch
Socket wrench 3/4 inch, others
SKTWRNCH-3/4IN-12PT-WS1 3/4IN
Art.-no. 0714141212
EAN 4024835800495
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Width across flats | 1 3/4 inch |
Socket wrench external diameter (D1) | 63 mm |
Socket wrench external diameter 2 (D2) | 48 mm |
Socket wrench depth (t) | 30 mm |
Length (L1) | 65 mm |