Slotted spring pin/clamping sleeve, heavy-duty design ISO 8752 spring steel, mechanically applied zinc coating
SPGPIN-ISO8752-ST-(MZSH)-4X30
Art.-no. 444394 30
EAN 4099618547928
Register now and access more than 125,000 products
MZSH - does not pose a risk of hydrogen embrittlement and extremely resistant
The surface coat is subjected to extreme loads when driving in slotted spring pins. The innovative MZSH coating achieves a corrosion resistance of 720 h in the salt spray test in accordance with DIN EN ISO 9227 and is extremely resistant to mechanical stress. The coating therefore effectively prevents premature corrosion of the slotted spring pins, even when already installed.
The drill hole diameter is the same as the nominal diameter (tolerance 12 H).
Datasheets(X)
![]() | |
Nominal diameter (d1) | 4 mm |
Length (l1) | 30 mm |
Material | Spring steel |
Surface | Mechanical applied zinc 720 h |
RoHS-compliant | Yes |
Design | Heavy-duty design |
Standards | ISO 8752 |
Corrosion protection period | 720 h |
