Slotted round nuts DIN 546, steel, plain
NUT-SL-DIN546-M8
Art.-no. 03370118
EAN 4054458267085
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M8 |
Outer diameter (d2) | 14 mm |
Height (m1) | 6.5 mm |
Slot width (n1) | 3 mm |
Slot height (tmin) | 2.5 mm |
Material | Steel |
Surface | Plain |
DIN | 546 |
Internal drive | Slot |
Nominal diameter | 8 mm |
