Slotted pan head screw with shoulder Type A, without undercut
SCR-PANHD-DIN923-A-5.8-SL-M6X6
Art.-no. 0259766
EAN 4068362683855
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 923, type A, steel 5.8, plain
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 6 mm |
Thread length (metric thread) (l2) | 9 mm |
Head diameter (dk) | 13 mm |
Head height (k1) | 3.1 mm |
Standards | DIN 923 |
Material | Steel |
Property class | 5.8 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Flat head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 1 mm |
Thread form | Standard metric thread |
Shank diameter | 8 mm |
Product class | A |
