Slotted pan head screw with shoulder Type A, without undercut
SCR-PANHD-DIN923-A-5.8-SL-(A2K)-M6X20
Art.-no. 02598620
EAN 4068362684487
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 923, type A, steel 5.8, zinc plated, blue passivated (A2K)
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 20 mm |
Thread length (metric thread) (l2) | 9 mm |
Head diameter (dk) | 13 mm |
Head height (k1) | 3.1 mm |
Standards | DIN 923 |
Material | Steel |
Property class | 5.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Flat head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 1 mm |
Thread form | Standard metric thread |
Shank diameter | 8 mm |
Product class | A |
