Slotted flat-head screw ISO 1580, brass, nickel-plated (E2J)
SCR-PANHD-ISO1580-BRS-SL-(E2J)-M4X5
Art.-no. 5111245
EAN 4046777171471
Register now and access more than 125,000 products
ISO 1580 replaces DIN 85 | There is some similarity | nominal Ø M1.2, M2, M2.5 added | some head heights and head diameters changed | strength class 8.8 removed.
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M4 |
Length (l1) | 5 mm |
Thread length (metric thread) (l2) | 5 mm |
Head diameter (dk) | 8 mm |
Head height (k1) | 2.4 mm |
Standards | ISO 1580 |
Material | Brass |
Surface | Nickel plated |
RoHS-compliant | Yes |
Head type | Flat head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 0.7 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
Product class | A |
Tightening torque 90% yield strength (1) | 1.3 Nm |
Min./max. resulting pre-load force (2) | 0.863-1.7 kN |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
