Slotted cylinder head screw ISO 1207, brass, plain
ISO 1207 plain brass
SCR-CYL-ISO1207-BRS-SL-M6X10
Art.-no. 51347610
EAN 4046777582383
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
NoticeReplaces DIN 84
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 10 mm |
Head diameter (dk ) | 10.0 mm |
Head height (k1) | 3.9 mm |
Standards | ISO 1207 |
Material | Brass |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Cheese head |
Drive type | Slot |
Thread type | Metric thread |
Pitch | 1 mm |
Thread design | Full thread |
