Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Slotted countersunk head screw ISO 2009, polyamide 6.6 natural

ISO 2009 polyamide 6.6 nature
SCR-CS-ISO2009-PA6.6-SL-M5X16

Art.-no. 51125516

EAN 4046777587463

Individual price display after login
Slotted countersunk head screw ISO 2009, polyamide 6.6 natural

Art.-no. 51125516

Individual price display after login
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 2009 replaces DIN 963 | There is some limited similarity | some head heights and head diameters changed | thread lengths changed | strength class 8.8 removed | nominal Ø M10 removed.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M5

Length (l1)

16 mm

Head diameter (dk)

9.3 mm

Head height (k1)

2.7 mm

Standards

ISO 2009

Material

PA - Polyamide

Property class

PA 6.6

Surface

Plain

RoHS-compliant

Yes

Head type

Countersunk head

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

0.8 mm

Thread form

Standard metric thread

Thread design

Full thread

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information