Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Silicone spray for motorcycle

Silicone spray for motorcycle
SILSPR-PROTECTOR-MOTCYCL-150ML
CONSUMER LINE

Art.-no. 5985000014
EAN 4099618159220

Prices for customers after login
Silicone spray for motorcycle

Art.-no. 5985000014

Prices for customers after login
Quantity
PU
x 24 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Contents

0.15 l

Container

Spray can

Colour

Colourless

Chemical basis

Mineral oil

Density/conditions

0.61 g/cm³ / at 20°C

Min./max. temperature conditions

-5 to 40 °C

Shelf life from production

24 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information