Short 90° elbow with female thread EN10242 D1, plain malleable iron
EN10242 D1 plain malleable cast iron
FTNG-BND-SHRT-EN10242-D1-S-R1 1/2
Art.-no. 4988800814
EAN 4061338313794
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Length | 85 mm |
Connection thread (G) | R 1 1/2 inch |
Length 4 | 66 mm |
Material | Malleable cast iron |
Surface | Plain |
DIN | 10242 |
Thread type | Tapered external pipe thread, Whitworth |
