Set screw, hex socket and oval point IN
Set screw, hex socket and oval point IN, others
SCR-HX-SOC-SET-OV-(18-8)-10_32X1/2
Art.-no. 7078311050
EAN 4065232833891
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Nominal diameter (d1) | 0.189 in |
Length (l1) | 0.5 in |
Internal drive (s1) | HS3/32 inch |
Standards | ASME B18.3 |
Material | Stainless steel AISI 304, 18-8 |
Surface | Plain |
Thread type | UNF |
Number of thread starts per inch | 32 |