Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Serrated lock washer, countersunk, shape V

DIN 6798 steel plain V
WSH-SER-DIN6798-V-D6,4

Art.-no. 0430006
EAN 4047376458918

Prices for customers after login
Serrated lock washer, countersunk, shape V

Art.-no. 0430006

Prices for customers after login
Quantity
PU
x 5000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 6798 plain steel, V
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 6798

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Form

V

Design

Concealed

Suitable for screw thread

M6

Internal diameter (d1)

6.4 mm

Outer diameter (d2)

11 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information