Self-tapping screw
SCR-RSD-DIN7500-CE-Z1-(VZD)-M3X8
Art.-no. 401553 8
EAN 4059608353649
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 7500-1, galvanised steel, flat head, thick-film passivated (VZD), PZ-drive
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
Product information
Datasheets(X)
Thread type x nominal diameter (d1) | M3 |
Length (l1) | 8 mm |
Head diameter (dk) | 5.6 mm |
Head height (k1) | 2.4 mm |
Head type | Pan head |
Material | Steel |
Surface | Zinc plated thick-layer passivation |
Thread type | Metric thread |
Internal drive | Z1 |
Standards | DIN 7500 |
RoHS-compliant | Yes |