Self-locking hexagonal flange nut
HEX-NUTS W.FLANGE A.CLAMP P.DIN 6926 M8
Art.-no. 0368998
EAN 4045989166022
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 6926 white galvanised steel 8
- With polyamide ring incorporated
- Without knurl under-head
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M8 |
Height (m1) | 11 mm |
External drive (s1) | WS13 |
Standards | DIN 6926 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated |
Thread type | Metric thread |
