Self-drilling window construction screw FEBOS®
FEBOS steel zinc plated raised countersunk head H
SCR-DBIT-RSDCS-H2-(A2K)-3,9X25
Art.-no. 0207183925
EAN 4038898843993
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Steel, galvanized blue passivated, raised countersunk head, PH drive, for non-automated screw connections
- Tapping screw thread
- Self-drilling window construction screw for use in UPVC window construction
- For connecting UPVC profiles with the metal reinforcement (up to 2.5 mm) and for securing fittings on profiles with metal stiffening (up to 2.5 mm)
Notice
Please also note the information on the overview page.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | ST3.9 |
Length (l1) | 25 mm |
Head diameter (dk) | 7 mm |
Head height (k1) | 3.05 mm |
Drill tip length (lp) | 4.5 mm |
Drill tip diameter (dp) | 3.1 mm |
Internal drive | H2 |
Head type | Raised countersunk head |
Shape of tip | Drilling tip |
Thread type | Self-tapping screw thread |
