Sealing ring, self-centring
Self-centring steel-plated seal. ring
WSH-SCRSEAL-SELFCENT-(A2C)-D8
Art.-no. 046908
EAN 4011231397520
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Bichromated steel (A2C)
Product information
Datasheets(X)
![]() | |
Suitable for screw | M8 |
Internal diameter (d1) | 8 mm |
Outer diameter (d2) | 14 mm |
Thickness (h1) | 1 mm |
Material | Steel |
Surface | Zinc plated yellow |
Through-hole according to DIN 69 f | 8.4 mm |
Through-hole according to DIN 69 m | 9.0 mm |
