Sealing ring, aluminium
RG-SEAL-DIN7603-ALU-A-26X34X2
Art.-no. 046326 34
EAN 4011231392969
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | Aluminium |
Surface | Plain |
Form | A |
Internal diameter (d1) | 26 mm |
Outer diameter (d2) | 34 mm |
Thickness (h1) | 2 mm |
DIN | 7603 similar |