Sealing push-in caps DIN 443, A4 stainless steel, shape A
LID-SEAL-DIN443-A-A4-D10
Art.-no. 04768210
EAN 4046777669121
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Outer diameter (d1) | 10 mm |
Height (h1) | 3 mm |
Thickness (s1) | 0.75 mm |
Standards | DIN 443 |
Form | A |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
