Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Sealing plug GPN 300 F

PLG-GPN300-F232-25,5-YELLOW

Art.-no. 0598389232

EAN 4047376640863

Individual price display after login
Sealing plug GPN 300 F

Art.-no. 0598389232

Individual price display after login
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for female threads and bore holes.

The round shank ensures that the sealing plugs fit securely. The flat head saves space.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d3)

25.5 mm

Outer diameter (d2)

16 mm

Max. shank diameter (C)

25.5 mm

Insertion depth (h1)

7.5 mm

Height (M)

9.5 mm

Other standard

GPN 300 F

Material

LDPE - Low density polyethylene

Colour

Yellow

Min./max. temperature resistance

-40 to 70 °C

Max. short-term temperature resistance

90 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information