Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Sealing lid DIN 443, steel, zinc-plated yellow, shape B

DIN 443 steel zinc plated yellow shape B
LID-SEAL-DIN443-B-(A3C)-D45,0

Art.-no. 04769 45

EAN 4046778619644

Individual price display after login
Sealing lid DIN 443, steel, zinc-plated yellow, shape B

Art.-no. 04769 45

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Outer diameter (d1)

45 mm

Height (h1)

14 mm

Thickness (s1)

1.6 mm

Standards

DIN 443

Form

B

Material

Steel

Surface

Zinc plated yellow

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information