Sealing lid DIN 443, steel, zinc-plated yellow, shape A
LID-SEAL-DIN443-A-(A3C)-D18,0
Art.-no. 047600018
EAN 4024835426657
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Outer diameter (d1) | 18 mm |
Height (h1) | 6 mm |
Thickness (s1) | 1 mm |
Standards | DIN 443 |
Form | A |
Material | Steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
