Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Screw with flattened half round head with hexagon socket, imperial ASME B18.3, plain steel alloy, low head, UNC (comparable with ISO metric thread)

ASME B18.3 steel alloy plain UNC
SCR-BUT-SOC-ALLOY-(PL)-3/8_16X1 1/4

Art.-no. 7093337125

EAN 4056807519432

Individual price display after login
Screw with flattened half round head with hexagon socket, imperial ASME B18.3, plain steel alloy, low head, UNC (comparable with ISO metric thread)

Art.-no. 7093337125

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

1 INCH (in) = 25.4 mm


The "alloy" strength class is comparable with the metric strength class 12.9


The hexagon socket screws according to ASME B 18.3 have no strength class designation on the head as they only have one strength class according to the ASTM F835 mechanical properties.

Notice

Screws only suitable for limited loading, see also ASME 18.3 Table 3 and ASTM F835 Table 3 Point A

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter

3/8 in

Length

1.25 in

Head diameter

0.656 in

Head height

0.199 in

Internal drive

HS7/32 inch

Material

Steel

Surface

Plain

Number of thread starts per inch

16

Additional accessory:
 
Product
Description
Quantity
PU
Untaxed price
/PU
AL 1100 aluminium paste

PAST-ALU-(ANTISEIZE-AL1100)-SPRAY-300ML

Highly adhesive lubricant resistant to temperatures and high pressure
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information