Screw-on cable tie mount TM PA
Screw mount TM PA
CBLTIE-MOUNT-NATURE-TM2S8-M-B4,8MM-M4
Art.-no. 5630000533
EAN 4061975279804
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Screw-on, INDUSTRY
- Easy installation with screw
- Secure grip on bundled cables
- Compact design
- White: For indoor use
- Black: UV-resistant and weather-resistant
Product information
Datasheets(X)
Length x width | 16 x 10.8 mm |
Diameter of hole (c) | 4.5 mm |
Height (h) | 7 mm |
Material | PA 6.6 - Polyamide |
Colour | Natural |