Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Screw, hexagon head with washer inch

SCR-MS-HEXWHD-ST-(ZN)-PH-8_32X1/4

Art.-no. 7160008025

EAN 4067992307186

Individual price display after login
Screw, hexagon head with washer inch

Art.-no. 7160008025

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type

UNC

Imperial standard

Yes

Head type

Hexagon head with flange

Material

Steel

Nominal diameter

0.164 in

Width across flats

1/4 inch

Number of thread starts per inch

32

Surface

Zinc plated

ASME

ASME B18.6.3

Length

0.25 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information