Screw, hexagon head flanged, inch IFI-111, zinc plated GR8 steel
SCR-HEX-FLG-UNSER-GR8-(ZN)-5/8_18X2
Art.-no. 7030063200
EAN 4056808157664
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 5/8 in |
Length (l1) | 2 in |
Standards | ASME B18.2.1 , IFI-111 |
Material | Steel |
Property class | GR8 |
Surface | Zinc plated |
Head type | Hexagon head with flange |
Thread type | UNC |
Number of thread starts per inch | 18 |
Width across flats | 15/16 inch |
