Safety screw, round pan head
ISO 7380-1 sim. stainless steel A2 plain hex +pin
SCR-BUT-SI.ISO7380/1-A2-(IH4-PIN)-M6X16
Art.-no. 0284230616
EAN 4058794549799
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Similar to ISO 7380-1, stainless steel A2, plain
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 16 mm |
Head diameter (dk) | 10.50 mm |
Head height (k1) | 3.30 mm |
Standards | ISO 7380-1 |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Button head |
Drive type | Hexagon socket with safety pin |
Internal drive | HS4+P |
Thread type | Metric thread |
Pitch | 1 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
