Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

SYSTEM WORKSHOP TROLLEY ECO 8.8

Workshop trolley CONTEMPORARY ECO 8.8
WRKSHPTRLY-(ASIA ECO8.8)-RED/GREY-7DRWR

Art.-no. 0962699240
EAN 4062856841677

Prices for customers after login
SYSTEM WORKSHOP TROLLEY ECO 8.8

Art.-no. 0962699240

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Solid workshop trolley with practical details for mobile use in the workshop

Specification:


  • External dimensions: W 783 x D 527 x H 859 mm

  • Total loading capacity: 400kg

  • Powder coating, sand finish. Body in RAL3020, drawers in RAL7000


Design:


  • Central locking

  • 7 Drawers with full extension

  • 5 drawers size W 673 x D 466 x H 75 mm

  • 2 drawers size W 673 x D 466 x H 154 mm

  • The individual drawer with features include quick-lock and auto-return

  • The 45 mm Ball-bearing drawer slides define the Max. loading capacity of 30kg per drawer.

  • 5x2” PP casters, 2 fixed and 2 swivel with brakes.

  • Inside drawer dimensions suitable for new ORSY size tool assortments.

  • EVA mats are applied for top cover on 5 mm and 2 mm for drawers

  • Side walls with hole pattern for accessory parts and suitable for hooks and holders
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

783 mm

Width (B)

860 mm

Height (H)

1005 mm

Number of drawers

7 PCS

Load capacity

400 kg

Material

Steel / plastic

Colour

Traffic red RAL 3020

Additional accessory:
 
Product
Description
Quantity
PU
Untaxed price
/PU
PERFORATED PANEL FOR WORKSHOP TROLLEYS

RUECKW-(F.WRKSHPTRLY-ECO8.8)

Perforated panel for mounting brackets for workshop trolleys
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information