SAE J78 steel zinc-plated hexagon head flanged
SCR-DRL-2-HEXWHD-ST-(ZN)-1/4_20X3/4
Art.-no. 7634015075
EAN 4060052624575
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
Nominal diameter (d1) | 0.25 in |
Length (l1) | 0.75 in |
Standards | SAE J78 |