Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

S lock washer Spring steel with zinc-flake coating, Geomet 500

WSH-LOK-S-(GE5B)-D27,0X39X1,8

Art.-no. 049370727

EAN 4066782218305

Individual price display after login
S lock washer Spring steel with zinc-flake coating, Geomet 500

Art.-no. 049370727

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (d1)

25.4

Outer diameter (d2)

38 mm

Height (h1)

2.35 mm

Thickness (s1)

1.8 mm

Material

Spring steel

Surface

Flake zinc silver

RoHS-compliant

Yes

Form

S

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information