Rubberized oil-based gravel guard and undercoating
Gravel guard and undercoating rubberized oil-based
GRVLGUA-VARNISHINGABLE-EMERG-BLCK-1000ML
Register now and access more than 125,000 products
Few diluents and high active ingredients.
Excellent waterproof, rust resistance and anti-corrosion.
Good adhesion, ageing resistance and temperature resistance.
High elasticity, good flexibility, strong impact resistance.
Heat insulation, cold protection, shockproof and stone strike resistance.
Strong concave-convex feeling, self-spraying type, easy and fast operation
Datasheets(X)
| Chemical basis | Acrylate polymer dispersion | 
| Contents | 1000 ml | 
| Weight of content | 1050 g | 
| Colour | Black | 
| Max. processing temperature | 40 °C | 
| Can be varnished after | 48 h | 
| Density/conditions | 1.25 g/cm³ / at 23°C, 50% relative humidity | 
| Shelf life from production/conditions | 36 Month / in closed original packaging at + 5°C to + 25°C and dry storage | 
| Conditions to maintain shelf life from production | in closed original packaging at + 5°C to + 25°C and dry storage | 
 
