Rubber blade refills, flat, cars For cars with flat-blade technology
REFILLS rubber lip car FLAT
BLDE-WSCRNWPR-CAR-8MM-L760MM-L30IN
Art.-no.
0848030702
EAN 4045989887934
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
- New-generation system
- Wiping quality and service life virtually the same as that of original wiper
- High resistance to heat and acids
- UV-resistant
- Environmentally friendly
- Suitable for all interchangeable flat blades
- Installation instructions on reverse of packaging
- Industrial package with European hole
- Optimal addition to any windscreen wiper assortment
- Quick and easy installation
- Immediate coverage of virtually all new vehicles launched (assuming they are interchangeable)
- Minimal stock-keeping required
- No unsaleable items
Product information
Datasheets(X)
Application area
The refills are supplied with a length of 750 mm and cover all interchangeable flat blade lengths and models.
Length | 750 mm |
Profile thickness | 8 mm |
Ultraviolet resistance | Yes |
Material | Rubber |