Round PA spacers
SPCEBSH-PA-BLACK-6,2X10,0X20,0MM
Art.-no. 4498912370
EAN 4068362118067
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Spacers for separating components within modules
Product information
Datasheets(X)
![]() | |
Material | PA 6.6 - Polyamide |
Colour | Black |
Internal diameter (d1) | 6.2 mm |
Outer diameter (d2) | 10.0 mm |
Length (L) | 20.0 mm |
Flammability | Self-extinguishing in accordance with UL94 V2 |
Min./max. temperature resistance | -40 to 75 °C |
Compliant with REACH | Yes |
RoHS-compliant | Yes |
