Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Rosette shape 2 brass, nickel-plated (E2J)

Rosette brass nickel-plated, shape 2
ROS-BRS-(E2J)-5,3X12,0X2,8

Art.-no. 04556125

EAN 4011231387828

Individual price display after login
Rosette shape 2 brass, nickel-plated (E2J)

Art.-no. 04556125

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Internal diameter (d1)

5.3 mm

Outer diameter (d2)

12 mm

Height (h1)

2.8 mm

Standards

DIN 17670

Material

Brass

Surface

Nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information