Roll-in sliding block with guide bar
Roll-in slot nut with guide bar steel
SLNUT-MVA-ST-(A2K)-M5-19X14X5,2MM
Art.-no.
4952500174
EAN 4056807473604
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Installation without profile processing
Product information
Datasheets(X)
![]() | |
Profile type | B |
Suitable for flute width | 10 mm |
Thread type x nominal diameter (M) | M5 |
Length (l1) | 19 mm |
Width (b1) | 14 mm |
Height (h1) | 10.2 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Product weight (per item) | 8.060 g |