Rivet nut flat head
Rivet nut flat head, others
NUT-RIV-MHD-(A2C)-(0,5-3,0)-15,9X9-M6
Art.-no. 091726
EAN 4011231858700
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M6 |
Head diameter (d1) | 13.0 mm |
Outer diameter (d2) | 9.0 mm |
Length (l1) | 15.9 mm |
Min./max. grip range (s1) | 0.5-3.0 mm |
Drill hole diameter | 9.1 mm |
