Ring nuts
NUT-EYE-C15-(A2K)-FORGED-M16
Art.-no. 039516
EAN 4011231354684
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Zinc-plated steel, blue passivated. Similar to DIN 582
- C15 material
- Fastening under 90° is not permitted
Notice
Please take note of the information in the installation instructions prior to use.
Product information
Datasheets(X)
Internal diameter (d1) | 35 mm |
Outer diameter (d2) | 63 mm |
Diameter of contact surface (d3) | 35 mm |
Material | Case hardening steel, 1.0401, C15 |
Surface | Zinc plated |
Nominal diameter | 16.000 mm |