Ring bolt
WN 580 steel C15 zinc plated
BLT-RG-C15-(A2K)-M20
Art.-no. 029520
EAN 4011231327664
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Similar to DIN 580, galvanised steel
- C15 material
- Fastening under 90° is not permitted
Notice
Please take note of the information in the installation instructions prior to use!
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M20 |
Outer diameter (d3) | 72 mm |
Internal diameter (d4) | 40 mm |
Length (l1) | 30 mm |
Standards | DIN 580 similar |
Material | Steel |
Surface | Zinc plated |
Thread type | Metric thread |
Thread length (metric thread) | 30 mm |
