Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Reinforcement fabric

Reinforcement mesh
MSH-WHITE-L100M-W1M-100QM

Art.-no. 0893212105

EAN 4048539439416

Individual price display after login
Reinforcement fabric

Art.-no. 0893212105

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For reinforcing bituminous and cement-based surface seals

Required for seals in line with DIN 18533


Suitable for surface seals in line with DIN 18533



Extremely tear-resistant


Reinforces the surface coating and bridges cracks



Free from plasticisers and non-rotting


The fabric remains tear-resistant, thus offering guaranteed lasting function.



Alkali-resistant


The fabric can be used for a wide range of applications, including cement-based seals, is therefore versatile and reduces the material stocks you require.



Unlimited shelf life

We provide this advice based on our own tests and experience and to the best of our knowledge. However, due to the large number of applications and the storage and handling conditions that lie outside the scope of our influence, we assume no liability for the application results in individual cases. This also applies to the use of the non-binding technical and commercial customer services provided by us. We always recommend that you conduct your own tests. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can be used in the Würth building sealing system to reinforce heavy-weight bituminous coatings (art. no. 0893 212 115, 0893 212 120) and cement-based coatings (art. no. 0893 212 125). The use of reinforcement fabric is required particularly in areas at risk of cracking, to provide resistance against driving rain, for connections, transitions and chamfers, and when creating wall seals in line with DIN 18533.

Instructions

Apply the coating as per the processing guidelines. The reinforcement fabric is then embedded in the fresh first layer using a smoothing trowel. The next layers are then applied. Please refer to the relevant technical data sheet for information on the requisite sealant coat thicknesses. The reinforcement fabric should overlap by at least 5 cm at the joints.

Material

Glass fibre

Coating weight per m²

75 g

Mesh size

5 x 5 mm

Colour

White

Roll width x roll length

1 x 100 m

Resistance against

Alkali

Additive article:
 
Product
Description
Quantity
PU
Untaxed price
/PU
Carpet knife with slim, extremely robust metal handle

CARPEKNFE-CHANGEABLEBLDE

Suitable for different cutting depths
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information