Reducer, brass Metric according to EN 60423
REDUC-BRS-(E2J)-(M20-M16)
Art.-no. 0967782016
EAN 4038898274780
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- For reducing a threaded bore or through-bore to a smaller thread size.
- Made in Germany.
Product information
Datasheets(X)
Connection thread | M20 x 1.5 |
Connection thread (after reduction) | M16 x 1.5 mm |
Outer diameter | 24.0 mm |
Thread length (metric thread) | 6.5 mm |
Height | 9.0 mm |
Min./max. temperature conditions | -20 to 200 °C |
Material | Brass |
Surface | Nickel plated |