Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Reception concept set

Service case vehicle Asia 6-pieces
SERVCASE-VEH-6PCS

Art.-no. 0964251930

EAN 4045989111350

Individual price display after login
Reception concept set

Art.-no. 0964251930

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Practical and complete in ORSY100 carrying case

  • Ideal suited for car repair shop for a quick inspection, time saving
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces

6 PCS

Reception concept set including:
Ratchet magazine screwdriver Vehicle/metal
1 x
Ratchet magazine screwdriver Vehicle/metal

SCRDRIV-MULTIBIT-RATCHET-CAR/METAL-13PCS

Description: Screwdriver with pull-out, rotating magazine, 2C handle, ratchet function, bright chrome-plated round shank with magnet and 12 bits
Quantity: 1 x
1 x
Visual anti-freeze and battery acid tester

REFRM-ANTIFREZ/BTRYACD-(1,1-1,4KG/LTR)

Description: For reliably checking radiator anti-freeze and battery acid
Quantity: 1 x
1 x
Infrared laser thermometer

THERMOM-INFRARED-(12CM TO D1CM)-LASER

Description: For contact-free measurement of surface temperatures, with integrated laser pointer
Quantity: 1 x
1 x
Brake fluid tester

BRKFLUDTEST-EL-DOT4

Description: Practical tester for determining brake fluid quality (DOT4)
Quantity: 1 x
Tyre profile depth gauge
1 x
Tyre profile depth gauge

TYRPRFLDPGAU-(0-30MM)-60X42MM

Quantity: 1 x
1 x
Plastic LED torch

TRCH-LED-PLA/RBR-(ADJ-FOCUS)-L13CM

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information