Ratchet lashing belt, one-part
Ratchet strap one-piece TÜV checked
STRP-RTCH-ONEPIECE-0,5T-W25MM-L2M
Art.-no. 071392 20
EAN 4011231706339
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
TÜV-approved safety
Pressure ratchet
Can be used at temperatures of between –40 °C and +100 °C
Inner label
No premature wear
Notice
Lashing belts with coloured belt strap are not 100% colour-fast. Use in constant rain may result in slight staining.
In accordance with EN 12195-2
TÜV-tested
Product information
Datasheets(X)
Application area
- Lashing down
- Positive locking
- Bundling
Width | 25 mm |
Length | 2 m |
Permitted tensile force LC in the strapping | 500 daN |
Standards | EN 12195-2 |