Raised countersunk tapping screw, C shape with H recessed head
ISO 7051 A2 stainless steel, 20H H, shape C
SCR-RSDCS-ISO7051-C-H1-A2-20H-2,9X19
Art.-no.
011772919
EAN 4053479732053
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
A2 stainless steel, 20H
Product information
Datasheets(X)
Standards | ISO 7051 |
Material | Stainless steel A2 |
Surface | Plain |
Head type | Raised countersunk head |
Drive type | H |
Internal drive | H1 |
Nominal diameter (d1) | 2.9 mm |
Head diameter (dk) | 6.3 mm |
Length (l1) | 19 mm |
Head height (k1) | 1.7 mm |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
Pitch | 1.1 mm |
Product class | A |
RoHS-compliant | Yes |
Declaration of performance (EU-CPR) | No |