Protective glove, knitted and coated Ansell HyFlex 11-618
Protective glove Ansell HyFlex 11-618
PROTGLOV-ANSELL-HYFLEX-11-618-SZ 9
Art.-no.
1931007996
EAN 4056808816387
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Almost a second skin, this very thin yet robust glove from Ansell offers outstanding comfort and a perfect fit. It guarantees high tactile sensitivity for precision work.
- Designed for a wide range of lightweight applications in dry or slightly oily environments.
- This glove is also ideal for work where cotton gloves or no gloves at all are used despite the risk of scrapes, blisters and minor injuries.
Product information
Datasheets(X)
Application area
- Trim/plastics (including in the packaging phase)
- Final assembly, installation of air-conditioning systems, electric motors, cable harnesses, fitters
- Finishing
- Light assembly work that requires a high degree of precision.
- Collecting and assembling small parts (ball bearings, springs etc.)
- All types of white goods and electrical devices
Size | 9 |
Colour | Black, Dark blue |
Gauge | 18 |
Material of liner | Nylon |
Material of coating | Polyurethane |
Standards | EN 388 |
Category | II |