Professional dispensing gun 4 in 1
Dual cartridge gun 4in1
DUALCARTGUN-RED/BLCK-F.300/420/385/585ML
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
For capacity 300 / 380 / 385 / 585ml cartridges
- For high viscous materials
- Aluminum alloy casted handle and steel trigger, heavy duty construction
- Patented pin release mechanism to minimize trigger waste motion
- With plastic cradles for cartridge conversion
- Powerful 26:1 thrust ratio for easy dispensing
Product information
Datasheets(X)
Material | Steel |
Colour | Red, Black |
Product weight (per item) | 1.510 kg |
Length | 400 mm |
Width | 240 mm |