pias® drilling screw, flat head with AW drive
		
	For detailed information, other images and documents, please select individual articles from the following table.
pias® drilling screw, flat head with AW drive
A2 stainless steel screw. For fastening aluminium profiles to aluminium substructures < 3 mm
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
 
					 
					Variants
		
Exclusively for trade customers
Register now and access more than 125,000 products
Assembly time reduced by at least 50 % using the drill tip
- Drilling without centre-punching
- Thread forming
- Fastening
all in one operation
Additional optimal torque transmission by the AW drive
Suitable for component combinations tI/tII according to approval ETA-10/0184
Aluminium/aluminium for dia. 4.2 mm and 4.8 mm
Notice
							
						- Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)
- The use of impact screwdrivers is not permitted
- Drilling screws must be attached perpendicular to the surface of the component
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!