Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
pias® drilling screw with hexagon head and drill tip case-hardened steel, zinc-plated, blue passivated
pias<SUP>®</SUP> drilling screw with hexagon head and drill tip case-hardened steel, zinc-plated, blue passivated - 1
pias<SUP>®</SUP> drilling screw with hexagon head and drill tip case-hardened steel, zinc-plated, blue passivated - 2
pias<SUP>®</SUP> drilling screw with hexagon head and drill tip case-hardened steel, zinc-plated, blue passivated - 3
pias<SUP>®</SUP> drilling screw with hexagon head and drill tip case-hardened steel, zinc-plated, blue passivated - 4
pias<SUP>®</SUP> drilling screw with hexagon head and drill tip case-hardened steel, zinc-plated, blue passivated - 5

For detailed information, other images and documents, please select individual articles from the following table.

pias® drilling screw with hexagon head and drill tip case-hardened steel, zinc-plated, blue passivated

For attaching steel profiles to steel substructures ≤ 5 mm

See product details

Available in 34 versions
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
Reduction of the assembly time using the drill bit tip by min. 50%:


  • Drilling without centrepunching

  • Thread moulding

  • Securing

All in one operation



Suitable for component combinations tI/tII according to approval ETA-10/0184


  • Steel/steel for ∅ 4.2 mm-6.3 mm
Notice
  • Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)

  • The use of impact screwdrivers is not permitted

  • Drilling screws must be attached perpendicular to the surface of the component

Zinc-plated drilling screws may only be used where dampness is not to be expected. For connection elements with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.